Shop All Round Spacers
Raf
Round Spacer, Aluminum, 5/16 in Overall Lg, 0.14 in Inside Dia
Mfr # 1125-6-AL-7
Zoro # G7483764
product price: $0.21
/ea
Sold in multiples of 2810 for $590.10
$590.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1125-6-AL-7
- Zoro # G7483764
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 5/16 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Stainless Steel, 18-8, Plain Finish (44573)
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 100 PK (2709)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT Knife Thread Insert, #6-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU55)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg (141308RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (310308RSN)
- Raf Round Spacers