Shop All Round Spacers
Raf
Round Spacer, Aluminum, 5/16 in Overall Lg, 0.115 in Inside Dia
Mfr # 1125-4-AL
Zoro # G7483326
Sold in multiples of 1440 for $288.00
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Aluminum
- Inside Diameter 0.115 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1125-4-AL
- Zoro # G7483326
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | 0.115 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 5/16 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME097)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0400)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP055)
- ZORO SELECT Round Spacers, 10X1/8 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel (310210RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (100804RS303)
- Raf Round Spacers