Shop All Round Spacers
Raf
Round Spacer, Aluminum, 5 mm Overall Lg, 6.4 mm Inside Dia
Mfr # M0714-6-AL
Zoro # G7486144
Sold in multiples of 170 for $287.30
$287.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Aluminum
- Inside Diameter 6.4 mm
- Outside Diameter 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0714-6-AL
- Zoro # G7486144
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5 mm |
Inside Diameter | 6.4 mm |
Outside Diameter | 13mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 13mm Rd x 5mm x 6.4mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.080.0020)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04104.037.0100)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWH34)
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.7200)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061203GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #14 Inside Dia (500414RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia (371308RS303)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg (310204RSN)
- Raf Round Spacers