Shop All Round Spacers
Raf
Round Spacer, Aluminum, 5 mm Overall Lg, 3.2 mm Inside Dia
Mfr # M0534-3-AL
Zoro # G7490280
Sold in multiples of 870 for $287.10
$287.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 5 mm
- Material Aluminum
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0534-3-AL
- Zoro # G7490280
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5 mm |
Inside Diameter | 3.2 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 5mm x 3.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 4 in Length, 5 PK (67435)
- ZORO SELECT Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.010.0100)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91620)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08020-001P1)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.140 in Inside Dia (873777)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #10 Inside Dia (501610RSN)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (468264)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- Raf Round Spacers