Shop All Round Spacers
Raf
Round Spacer, Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia
Mfr # 1188-8-AL-24
Zoro # G7486780
original price:
$2.37
7% off
new price: $2.19
/ea
Sold in multiples of 240 for $525.60
$525.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Inside Diameter 0.166 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1188-8-AL-24
- Zoro # G7486780
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.166 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.016.0043)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Chrome Plated, 10 PK (74575)
- USA INDUSTRIALS 7/16"-14 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length (ZSCRW-750)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 5/8 in Overall Lg, #12 Inside Dia (501012RSN)
- KELLEY ATLANTIC Round Spacer, 1 in Overall Lg, 33/64 in Inside Dia (31-29807)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg (310204RSN)
- Raf Round Spacers