Shop All Round Spacers
Raf
Round Spacer, Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia
Mfr # 1126-8-AL
Zoro # G7490658
Sold in multiples of 1200 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Inside Diameter 0.166 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1126-8-AL
- Zoro # G7490658
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.166 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 3/8 x .166 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK (DWHTTA7065)
- ZORO SELECT M4-0.70 x 27.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040300-025P1)
- CSH Wood Screw, #8, 1-5/8 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08158BN17)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB508)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-46)
- Raf Round Spacers