Shop All Round Spacers
Raf
Round Spacer, Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia
Mfr # 1126-6-AL-7
Zoro # G7486494
product price: $0.23
/ea
Sold in multiples of 2540 for $584.20
$584.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1126-6-AL-7
- Zoro # G7486494
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 3/8 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 25/64 in Ht, 5 PK (U11061.062.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12726)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.060.0020)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (370308RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (141008RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP227)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (140804RS303)
- Raf Round Spacers