Shop All Round Spacers
Raf
Round Spacer, Aluminum, 3/8 in Overall Lg, 0.115 in Inside Dia
Mfr # 1126-4-AL
Zoro # G7486844
product price: $0.13
/ea
Sold in multiples of 1200 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Inside Diameter 0.115 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1126-4-AL
- Zoro # G7486844
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.115 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 3/8 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1379)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- NVENT CADDY Coupling Nut, 3/8", Steel, Electrogalvanized, 1-3/4 in Lg (0250037EG)
- HILLMAN 1x17 Galv Wire Brad (122522)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- ZORO SELECT Round Spacer, #6 Screw Size, Nickel Brass, 1 in Overall Lg (141606RSBN)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (65848)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- Raf Round Spacers