Shop All Round Spacers
Raf
Round Spacer, Aluminum, 3/8 in Overall Lg, 0.115 in Inside Dia
Mfr # 1111-4-AL
Zoro # G7496985
product price: $0.45
/ea
Sold in multiples of 630 for $283.50
$283.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Inside Diameter 0.115 in
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1111-4-AL
- Zoro # G7496985
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.115 in |
Outside Diameter | 3/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 3/16 Rd x 3/8 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3576)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (73058)
- FASTENMASTER Wood Screw, #10, 6 in, Flat Head Hex Drive, 250 PK (FMTLOK06-250)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #10 Inside Dia (312010RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (310206RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP274)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia (71973)
- Raf Round Spacers