Shop All Round Spacers
Raf
Round Spacer, Aluminum, 3/4 in Overall Lg, 0.192 in Inside Dia
Mfr # 1194-10-AL-24
Zoro # G7485688
product price: $2.99
/ea
Sold in multiples of 120 for $358.80
$358.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/4 in
- Material Aluminum
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1194-10-AL-24
- Zoro # G7485688
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 0.192 in |
Outside Diameter | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 3/8 Rd x 3/4 x .192 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 1/4-32, Hex, Stainless, PK2 (Z0425-SS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51030.037.0125)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- DANCO Faucet Washer Flat 1/4 (88571)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 6.5 mm Inside Dia (13ME078)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (311310RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 5/16 in Overall Lg (140504RSBN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP093)
- Raf Round Spacers