Shop All Round Spacers
Raf
Round Spacer, Aluminum, 25 mm Overall Lg, 3.2 mm Inside Dia
Mfr # M0554-3-AL
Zoro # G7468854
Sold in multiples of 160 for $296.00
$296.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 25 mm
- Material Aluminum
- Inside Diameter 3.2 mm
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0554-3-AL
- Zoro # G7468854
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 25 mm |
Inside Diameter | 3.2 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 25mm x 3.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77611)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- ZORO SELECT #12-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0075)
- ZORO SELECT Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.125 -200PC)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP236)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #12 Inside Dia (501612RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (310510RSA)
- Raf Round Spacers