Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia
Mfr # 1215-25-AL
Zoro # G7485715
product price: $0.53
/ea
Sold in multiples of 550 for $291.50
$291.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1215-25-AL
- Zoro # G7485715
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/2 Rd x 1/8 x 0.252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P050)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09229)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 7 PK (67432)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, #12 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRF061021GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia (CRF080888GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (371310RSA)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-510)
- Raf Round Spacers