Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/8 in Overall Lg, 0.192 in Inside Dia
Mfr # 1184-10-AL-24
Zoro # G7491184
product price: $2.29
/ea
Sold in multiples of 250 for $572.50
$572.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Inside Diameter 0.192 in
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1184-10-AL-24
- Zoro # G7491184
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.192 in |
Outside Diameter | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 3/8 Rd x 1/8 x .192 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0045)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.013.0037)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62158)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1213112P10)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 1 in Overall Lg (502014RSA)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg (1188-25-AL)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-297)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB507)
- Raf Round Spacers