Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/8 in Overall Lg, 0.115 in Inside Dia
Mfr # 1122-4-AL
Zoro # G7495908
Sold in multiples of 1890 for $151.20
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Inside Diameter 0.115 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1122-4-AL
- Zoro # G7495908
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.115 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 1/8 x .115
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx16mm, PK25 (M51260.080.0016)
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, Natural Nylon, 3/16 in Overall Lg, #14 Inside Dia (500314RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (371106RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB508)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-SS)
- Raf Round Spacers