Shop All Round Spacers
Raf
Round Spacer, Aluminum, 17 mm Overall Lg, 4.3 mm Inside Dia
Mfr # M0546-4-AL
Zoro # G7468930
Sold in multiples of 610 for $274.50
$274.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 17 mm
- Material Aluminum
- Inside Diameter 4.3 mm
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0546-4-AL
- Zoro # G7468930
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 17 mm |
Inside Diameter | 4.3 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 17mm x 4.3mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Brass, 10 Inserts (EZ-400-008)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933021)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.060.0016)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- FASCOMP Spacer, 3/16 RndX1/2, 090 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.09 in Inside Dia (FC1113-2-SS)
- KIPP Round Spacer, Bright Stainless Steel, 5 mm Overall Lg, 16 mm Inside Dia (K1563.15)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (207648)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- Raf Round Spacers