Shop All Round Spacers
Raf
Round Spacer, Aluminum, 14 mm Overall Lg, 3.2 mm Inside Dia
Mfr # M0543-3-AL
Zoro # G7491096
product price: $0.68
/ea
Sold in multiples of 260 for $176.80
$176.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 14 mm
- Material Aluminum
- Inside Diameter 3.2 mm
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0543-3-AL
- Zoro # G7491096
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 14 mm |
Inside Diameter | 3.2 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 14mm x 3.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04360.075.0500)
- MIDWEST FASTENER Fully Threaded Rod, 7/16"-14, Grade 2, Zinc Plated Finish, 5 PK (76965)
- DELTANA Wood Screw, #10, 1 in, Bronze Steel (SCWS1010U10B)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Wax, 500 PK (32NXL)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 1/8 in Overall Lg (140206RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP350)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #14 Inside Dia (500714RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (370308RSN)
- Raf Round Spacers