Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia
Mfr # 1124-6-AL-24
Zoro # G7492146
original price:
$1.33
10% off
Sold in multiples of 480 for $571.20
$571.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1124-6-AL-24
- Zoro # G7492146
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 1/4 x .140 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 18 PK (07556)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/8 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-800250-1000P)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black (189645)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/8, PK100 (U07852.037.0037)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg (370806RSN)
- ZORO SELECT Round Spacers, 10X9/16 #5/16 ROUN, PK100, #10 Screw Size, Stainless steel Stainless Steel (310910RS303)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33325)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #14 Inside Dia (501414RS303)
- Raf Round Spacers