Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/4 in Overall Lg, 0.09 in Inside Dia
Mfr # 1109-2-AL
Zoro # G7472729
Sold in multiples of 290 for $182.70
$182.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Inside Diameter 0.09 in
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1109-2-AL
- Zoro # G7472729
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.09 in |
Outside Diameter | 3/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 3/16 Rd x 1/4 x .090 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5305370)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW3)
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1400x50)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- FASCOMP Spacer, 3/8 RndX1/2, 166 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.166 in Inside Dia (FC1190-8-SS)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #12 Inside Dia (501412RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia (500510RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF042466GR)
- Raf Round Spacers