Shop All Round Spacers
Raf
Round Spacer, Aluminum, 12 mm Overall Lg, 3.2 mm Inside Dia
Mfr # M0511-3-AL
Zoro # G7476755
product price: $0.43
/ea
Sold in multiples of 670 for $288.10
$288.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 12 mm
- Material Aluminum
- Outside Diameter 4.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0511-3-AL
- Zoro # G7476755
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 12 mm |
Inside Diameter | 3.2 mm |
Outside Diameter | 4.5mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 4.5mm Rd x 12mm x 3.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 600 PK (B38210.025.0200)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (00175)
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #14 Inside Dia (501614RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121205GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (370610RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (310410RSN)
- Raf Round Spacers