Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/2 in Overall Lg, 0.252 in Inside Dia
Mfr # 1221-25-AL
Zoro # G7494955
product price: $0.92
/ea
Sold in multiples of 340 for $312.80
$312.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/2 in
- Material Aluminum
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1221-25-AL
- Zoro # G7494955
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/2 Rd x 1/2 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0512-EA-100)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040466GR)
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0300)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #12 Inside Dia (501612RSA)
- ZORO SELECT Round Spacers, 8X3/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310308RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (370810RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #8 Inside Dia (371608RSA)
- Raf Round Spacers