Shop All Round Spacers
Raf
Round Spacer, Aluminum, 10 mm Overall Lg, 3.2 mm Inside Dia
Mfr # M0539-3-AL
Zoro # G7486284
Sold in multiples of 260 for $179.40
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 10 mm
- Material Aluminum
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M0539-3-AL
- Zoro # G7486284
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 10 mm |
Inside Diameter | 3.2 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 10mm x 3.2mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683-SS)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121406GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #6 Inside Dia (311406RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP274)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- Raf Round Spacers