Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1-3/4 in Overall Lg, 0.252 in Inside Dia
Mfr # 1241-25-AL
Zoro # G7476159
product price: $2.65
/ea
Sold in multiples of 70 for $185.50
$185.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1-3/4 in
- Material Aluminum
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1241-25-AL
- Zoro # G7476159
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-3/4 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/2 Rd x 1 3/4 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 7/16 in H (WWG310375043712)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK (FBMHEXB101530P10)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (3521-12.00K)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M55050.060.0080)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-288)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371210RS303)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.252 in Inside Dia (300054)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-299)
- Raf Round Spacers