Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1-1/2 in Overall Lg, 0.166 in Inside Dia
Mfr # 1144-8-AL
Zoro # G7496249
Sold in multiples of 320 for $281.60
$281.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1-1/2 in
- Material Aluminum
- Inside Diameter 0.166 in
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 1144-8-AL
- Zoro # G7496249
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 0.166 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/4 Rd x 1 1/2 x .166 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE COMPONENTS Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (ADVD31365-1420-3B)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length (A4440030016Z)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 5/8" L, Steel Zinc Plated, 100 PK (06335-PWR)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 7/16 in Overall Lg (140704RSN)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 6 mm Overall Lg, 5 mm Inside Dia (930388)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (500712RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 3/4 in Overall Lg, #10 Inside Dia (501210RSN)
- Raf Round Spacers