Shop All Captive Panel Screws
Raf
Panel Screw Retainer, #10-32 Thrd Sz, Stainless Steel
Mfr # 1045-125-SS-20
Zoro # G7492794
product price: $6.39
/ea
Sold in multiples of 60 for $383.40
$383.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 1045-125-SS-20
- Zoro # G7492794
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Details
Material | Stainless Steel |
Item | Panel Screw Retainer |
Description
Panel Screw Retainer, 3/8OD x 10-32 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Chrome Plated, 10 PK (74285)
- MIDWEST FASTENER 3/4"-10 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70828)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.3600)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Passivated (405SS1032)
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Plain (196204)
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS12)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel (FC0169-SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 3/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (217SS1024)
- Raf Captive Panel Screws