Shop All Thumb Nuts
Raf
Metric Thumb Nut, 13mm RD x 13mm x M5
Mfr # M3564-SS-20
Zoro # G7496504
product price: $1.99
/ea
Sold in multiples of 200 for $398.00
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5x0.8
- Nut Style Round Thumb Nut
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M3564-SS-20
- Zoro # G7496504
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | M5x0.8 |
Details
System of Measurement | Metric |
Nut Style | Round Thumb Nut |
Basic Material | Stainless Steel |
Description
Metric Thumb Nut, 13mm RD x 13mm x M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.037.2400)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07150.060.0070)
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (0810TKWAL)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (1109TK188)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- AMPG Thumb Nut, #10-24 Size, SS Grade 316 (NUT6821024)
- Raf Thumb Nuts