Shop All Thumb Nuts
Raf
Metric Round Thumb Nut, 13mm RD x 13mm x M6
Mfr # M3565-SS
Zoro # G7497195
Sold in multiples of 130 for $279.50
$279.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6x1
- Nut Style Round Thumb Nut
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M3565-SS
- Zoro # G7497195
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | M6x1 |
Details
System of Measurement | Metric |
Nut Style | Round Thumb Nut |
Basic Material | Stainless Steel |
Description
Metric Round Thumb Nut, 13mm RD x 13mm x M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK (505SS1)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500200USA-025BX)
- RAF Metric Thumb Nut, 13mm RD x 13mm x M5 (M3564-SS-20)
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (1107TKW188)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0608TK188)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCREW ALUMINUM (0406TKAL)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- Raf Thumb Nuts