Shop All Round Standoffs
Raf
Metric Round Standoff, 8mm Hex x 19mm x M5 Thread
Mfr # M1366-5008-AL
Zoro # G7481445
product price: $1.15
/ea
Sold in multiples of 320 for $368.00
$368.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M1366-5008-AL
- Zoro # G7481445
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M5-0.80 |
Details
Item | Round Standoffs |
System of Measurement | Metric |
Description
Metric Round Standoff, 8mm Hex x 19mm x M5 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, A4 Stainless Steel, 12 in L, 6 mm W, 6 mm H (WWG700606305)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, 18-8 Stainless Steel (WWG750807305)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 10 PK (34802)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-500)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Silver (OEMK-FM100MS)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (323406)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (693611)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0132-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- Raf Round Standoffs