Shop All Round Standoffs
Raf
Metric Round Standoff, 8mm Hex x 13mm x M4 Thread
Mfr # M1360-4007-AL
Zoro # G7480474
Sold in multiples of 320 for $316.80
$316.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # M1360-4007-AL
- Zoro # G7480474
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | M4-0.70 |
Details
Item | Round Standoffs |
System of Measurement | Metric |
Description
Metric Round Standoff, 8mm Hex x 13mm x M4 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0100)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- MIDWEST FASTENER Wood Screw, #8, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51878)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade 2, Plain Finish (45241)
- RAF Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/8 in OD (1602-256-AL)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-100BL)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 3/8 in OD, 2 PK (ZA0106-ALBLK)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-500BL)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Black Anodized (OEMK-EASEL-3BL)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0106-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK043266GR)
- Raf Round Standoffs