Shop All Levers & Handles
Raf
Metric Round Handle, 6.3mm OD x 51mm Lg x 25mm Ht
Mfr # M6123-4007-SS
Zoro # G7496407
product price: $7.99
/ea
Sold in multiples of 23 for $183.77
$183.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M6123-4007-SS
- Zoro # G7496407
- Country of Origin United States
- Category Levers & Handles
Description
Metric Round Handle, 6.3mm OD x 51mm Lg x 25mm Ht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (J5660)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- PROTO 1/2 in Drive, 3/8 in 12 pt SAE Socket, 12 Points (J7412)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14338-KIT)
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- RAF Round Internal Thread Handle, 5/16 OD x 3-1/2 Lg x 1-1/4 Ht (8156-832-SS)
- ELESA Zinc-plated steel threaded stud, ERX.78 p-1/2-13x3/4-C1 (ERX-p (inch sizes))
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- J.W. WINCO GN300.1-30-1/4X20-16-SW Adjustable Lever Stainless Steel (3T16A20K)
- KIPP Adjustable Handle Size: 2, M10X40, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X40)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A31X25)
- Raf Hand Knobs and Wheels