Shop All Thumb Nuts
Raf
Hex Thumb Nut, 3/8HEx x 9/32 x 6-32 Thread
Mfr # 7221-SS
Zoro # G7490457
Sold in multiples of 70 for $195.30
$195.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 7221-SS
- Zoro # G7490457
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Hex Thumb Nut |
Basic Material | Stainless Steel |
Description
Hex Thumb Nut, 3/8HEx x 9/32 x 6-32 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 8 PK (1533)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Yellow Zinc, 10 mm Ht, 100 PK (M12450.100.0001)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (51649)
- RAF Metric Thumb Nut, 13mm RD x 13mm x M5 (M3564-SS-20)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4074)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7212SS)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0808TKWAL)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (1110TKWAL)
- Raf Thumb Nuts