Shop All Hex Standoffs
Raf
Hex Standoff, M6-1 Thrd Sz, 12.7 mm Thrd L Steel Zinc Clear Chromate, 13.0 mm Hex W
Mfr # M2285-6010-S-12
Zoro # G7478986
product price: $5.45
/ea
Sold in multiples of 70 for $381.50
$381.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M6-1
- Standoff Material Steel
- Standoff Finish Zinc Clear Chromate
- Body Length 40.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M2285-6010-S-12
- Zoro # G7478986
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M6-1 |
Body Length | 40.0 mm |
Thread Length | 12.7 mm |
Outside Diameter | 13 mm |
Hex Width | 13.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Clear Chromate |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Metric Hex Male-Female Standoff, 13mm Hex x 40mm x M6 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (959044-PR-1000)
- COBRA Triple-Grip Screw Anchor, Nylon, 61 lbs Tension Strength, 8 PK (173R)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Plain, 1-5/32 in H (CPB172)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W (4689-2520-S-12)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W (2266-1032-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 10 PK (HST310-440-SS)
- Raf Hex Standoffs