Raf

Hex Standoff, M3 Thrd Sz, Steel Zinc Clear Chromate, 4.5 mm Hex W


original price: $1.23
20% off
new price: $0.98
/ea
Sold in multiples of 600 for $588.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standoff Gender Female
  • Thread Size M3
  • Standoff Material Steel
  • Standoff Finish Zinc Clear Chromate
  • Body Length 8.0 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Raf
  • MFR # M1255-3005-S-12
  • Zoro # G7475705
  • Country of Origin United States
  • Category Hex Standoffs

Dimensions

Thread Size M3
Body Length 8.0 mm
Outside Diameter 4.5 mm
Hex Width 4.5 mm

Details

Item Hex Standoff
Standoff Gender Female
Standoff Material Steel
Standoff Finish Zinc Clear Chromate
System of Measurement Metric
Standoff Shape Hex

Description

Metric Hex Standoff, 4.5mm Hex x 8mm x M3 Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.