Shop All Hex Standoffs
Raf
Hex Standoff, M2.5-0.45 Thrd Sz, 3.97 mm Thrd L Nylon Plain, 4.5 mm Hex W
Mfr # M2115-2545-N
Zoro # G7492365
product price: $3.55
/ea
Sold in multiples of 70 for $248.50
$248.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M2.5-0.45
- Standoff Material Nylon
- Standoff Finish Plain
- Body Length 20.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M2115-2545-N
- Zoro # G7492365
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5-0.45 |
Body Length | 20.0 mm |
Thread Length | 3.97 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Plain |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
Metric Hex Male-Female Standoff, 4.5mm Hex x 20mm x M2.5 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0400)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK (U69155.037.0165)
- ZORO SELECT Carriage Bolt, 3/8-16, 1 in., PK100 (U51500.037.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W (4689-2520-S-12)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W (2266-1032-SS)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 41 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0035)
- Raf Hex Standoffs