Shop All Hex Standoffs
Raf
Hex Standoff, #6-32 Thrd Sz, 3-1/2 in L, Aluminum Plain, 1/4" Hex W
Mfr # 2138-632-AL
Zoro # G7495016
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 3-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 2138-632-AL
- Zoro # G7495016
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3-1/2 in |
Body Length | 3-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Female Standoff, 1/4 Hex x 3-1/2 Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04161.180.0160)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0150)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 1000 PK (L4STGR1M)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04180.043.0002)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W (4689-2520-S-12)
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W (2266-1032-SS)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (4512-440-SS)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W (4673-2520-SS)
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W (M1302-4007-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101104HF303)
- Raf Hex Standoffs