Shop All Hex Standoffs
Raf
Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W
Mfr # 4509-440-SS
Zoro # G7480830
product price: $0.61
/ea
Sold in multiples of 280 for $170.80
$170.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 4509-440-SS
- Zoro # G7480830
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/4 in |
Thread Length | 3/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Male-Female Standoff, 3/16 Hex x 3/4 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200624)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 18 in Shank, 2 in ID, Steel, Galvanized (N2010-18)
- ZORO SELECT Cap Nut, M5, Steel, Black Phosphate, 6 mm H, 50 PK (1041PK)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W (2266-1032-SS)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W (4673-2520-SS)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4728-S-12)
- Raf Hex Standoffs