Raf

Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Passivated, 1/4" Hex W


product price: $2.99
/ea
Sold in multiples of 160 for $478.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standoff Gender Male
  • Thread Size #4-40
  • Standoff Material Stainless Steel
  • Standoff Finish Passivated
  • Body Length 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Raf
  • MFR # 4542-440-SS-20
  • Zoro # G7472415
  • Country of Origin United States
  • Category Hex Standoffs

Dimensions

Thread Size #4-40
Body Length 1 in
Thread Length 3/16 in
Outside Diameter 1/4 in
Hex Width 1/4"

Details

Item Hex Standoff
Standoff Gender Male
Standoff Material Stainless Steel
Standoff Finish Passivated
System of Measurement Inch
Standoff Shape Hex

Description

Hex Male-Female Standoff, 1/4 Hex x 1.00 Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.