Shop All Hex Standoffs
Raf
Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Steel Zinc Clear Chromate, 1/2" Hex W
Mfr # 2337-2520-S-12
Zoro # G7480550
product price: $3.19
/ea
Sold in multiples of 150 for $478.50
$478.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 3 in
- Standoff Material Steel
- Standoff Finish Zinc Clear Chromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 2337-2520-S-12
- Zoro # G7480550
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3 in |
Body Length | 3 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Clear Chromate |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Female Standoff, 1/2 Hex x 3.00 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0150)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W (M1302-4007-SS)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W (4689-2520-S-12)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC4705-1032-A)
- Raf Hex Standoffs