Shop All Hex Standoffs
Raf
Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W
Mfr # 4689-2520-S-12
Zoro # G7486430
Sold in multiples of 190 for $359.10
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Standoff Material Steel
- Standoff Finish Zinc Clear Chromate
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 4689-2520-S-12
- Zoro # G7486430
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Body Length | 1-1/2 in |
Thread Length | 1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Clear Chromate |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Male-Female Standoff, 1/2 Hex x 1-1/2 Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CY-CHROME Low Crown Acorn Nut, 1/2"-13, 10 PK (MPB1663)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U39350.025.0300)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600020)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33192.012.0045)
- RAF Hex Standoff, #6-32 Thrd Sz, 3-1/2 in L, Aluminum Plain, 1/4" Hex W (2138-632-AL)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (4512-440-SS)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W (2266-1032-SS)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371311HFA)
- Raf Hex Standoffs