Shop All Hex Standoffs
Raf
Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 5/16" Hex W
Mfr # 2199-1032-AL
Zoro # G7482215
product price: $1.85
/ea
Sold in multiples of 100 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 2-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 2199-1032-AL
- Zoro # G7482215
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 2-1/2 in |
Body Length | 2-1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Female Standoff, 5/16 Hex x 2-1/2 Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK (PFM1411840)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.7200)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 18 PK (07556)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W (4673-2520-SS)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W (M1302-4007-SS)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 1/4" Hex W (140604HFA)
- Raf Hex Standoffs