Shop All Captive Panel Screws
Raf
Captive Panel Screw, M4 Thrd Sz, 19mm Lg, Round, Stainless Steel
Mfr # M0315-SS
Zoro # G7491324
product price: $1.49
/ea
Sold in multiples of 120 for $178.80
$178.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M4
- Fastener Length 19mm
- Head Type Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0315-SS
- Zoro # G7491324
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | M4 |
Fastener Length | 19mm |
Details
System of Measurement | Metric |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Metric Captive Panel, 6.4mm HD x 19mm x M4 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWR)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (351010U.1)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- ZORO SELECT Spring Pin, Coil, 7/32x1 1/2 L, Pk50 (5EB55)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 7/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114116-437-SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (211SS1024)
- HARDWARE RESOURCES Double Bolt for 19 mm (3/4") Center Panel (6C19)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 13/16 in Lg, Plain Stainless Steel (FC0884-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0845-SS)
- Raf Captive Panel Screws