Shop All Captive Panel Screws
Raf
Captive Panel Screw, M4 Thrd Sz, 14.5mm Lg, Round, Stainless Steel
Mfr # M0312-SS
Zoro # G7490728
product price: $1.45
/ea
Sold in multiples of 130 for $188.50
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M4
- Fastener Length 14.5mm
- Head Type Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0312-SS
- Zoro # G7490728
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | M4 |
Fastener Length | 14.5mm |
Details
System of Measurement | Metric |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Metric Captive Panel, 6.4mm HD x 14.5mm x M4 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (WSM-75-S02)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts (EZ-400-4)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT Captive Panel Screw, 832X.440X.125 Thrd Sz, 0.44 in Lg, Black (196361)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (115SS)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Black (196268)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain (195977)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (207SS632)
- Raf Captive Panel Screws