Shop All Captive Panel Screws
Raf
Captive Panel Screw, M3 Thrd Sz, 11mm Lg, Stainless Steel
Mfr # M0171-SS
Zoro # G7494158
product price: $1.45
/ea
Sold in multiples of 230 for $333.50
$333.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M3
- Fastener Length 11mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0171-SS
- Zoro # G7494158
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | M3 |
Fastener Length | 11mm |
Details
System of Measurement | Metric |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Metric Captive Panel Screw, Style 2, 6.5mm HD x 11mm x M3 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-3CN380)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- HILLMAN 50Pk 1/2X8 Anchor Bolt (260288)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Plain (196251)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 3/16 in Lg, 3/8 in Thrd Lg, Knurled, Plain (109SS1032)
- ITW Cab Screw, #8 Thrd Sz, 2-3/4 in Lg (113081)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Plain (215SS1024)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 5/16 in Thrd Lg, Knurled, Plain (209SS420)
- Raf Captive Panel Screws