Shop All Captive Panel Screws
Raf
Captive Panel Screw, M3 Thrd Sz, 11mm Lg, Round, Stainless Steel
Mfr # M0286-SS
Zoro # G7480989
product price: $1.45
/ea
Sold in multiples of 200 for $290.00
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M3
- Fastener Length 11mm
- Head Type Round
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0286-SS
- Zoro # G7480989
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | M3 |
Fastener Length | 11mm |
Details
System of Measurement | Metric |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Metric Captive Panel Screw, Style 4, 4.3mm HD x 11mm x M3 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.7200)
- SABERDRIVE Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK (53201)
- USA INDUSTRIALS #6-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-792)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-500-SS)
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel (3120SCN300)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (114069)
- Raf Captive Panel Screws