Shop All Captive Panel Screws
Raf
Captive Panel Screw, M3 Thrd Sz, 11.9mm Lg, Stainless Steel
Mfr # M0350-SS
Zoro # G7494666
product price: $1.79
/ea
Sold in multiples of 170 for $304.30
$304.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M3
- Fastener Length 11.9mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # M0350-SS
- Zoro # G7494666
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | M3 |
Fastener Length | 11.9mm |
Details
System of Measurement | Metric |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Metric Captive Panel, 6.4mm HD x 11.9mm x M3 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0062)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (313371)
- ZORO SELECT Arch Barrel, #8-32, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4889)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 1-1/2 in, Steel Pan Head Slotted Drive (A0090080132P)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, 1/4 in Thrd Lg, Smooth, Passivated (606H)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Natural (196439)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Flush, Zinc Plated Hardened Steel (1410SCN)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain (100SS440)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (405SS440)
- Raf Captive Panel Screws