Shop All Captive Panel Screws
Raf
Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, Stainless Steel
Mfr # 0412-SS
Zoro # G7496879
product price: $3.55
/ea
Sold in multiples of 60 for $213.00
$213.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 0412-SS
- Zoro # G7496879
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Captive Panel Screw, 5/16HD x 1.00 x 8-32 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32429)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.9999)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 5 PK (1713SS0)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (72286)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- NEWPORT FASTENERS Captive Panel Screw, #8-32 Thrd Sz, Plain Steel (196468)
- HARDWARE RESOURCES Double Bolt for 19 mm (3/4") Center Panel (6C19)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 13/16 in Lg, Plain Stainless Steel (FC0884-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (110SS1032)
- Raf Captive Panel Screws