Shop All Captive Panel Screws
Raf
Captive Panel Screw, #4-40 Thrd Sz, 9/16 in Lg, Stainless Steel
Mfr # 0822-SS
Zoro # G7499688
product price: $1.55
/ea
Sold in multiples of 200 for $310.00
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 9/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 0822-SS
- Zoro # G7499688
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 9/16 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Captive Panel Screw, Style 4, 11/64HD x 9/16 x 4-40 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Wood Screw Set 95Pc (JL82101)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, Steel, 25 PK (5MA34)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.019.0050)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (205SS1032)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- ZORO SELECT Captive Panel Screw, 1032X.250X.125 Thrd Sz, 0.25 in Lg, Black (196055)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- ZORO SELECT Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Plain (196271)
- Raf Captive Panel Screws