Shop All Captive Panel Screws
Raf
Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Stainless Steel
Mfr # 0367-SS-20
Zoro # G7495384
product price: $8.99
/ea
Sold in multiples of 50 for $449.50
$449.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raf
- MFR # 0367-SS-20
- Zoro # G7495384
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Captive Panel Screw, 1/4HD x 3/8 x 4-40 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK25 (WWG-375-4000-SZ)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.100.0475)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1032)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 1/4 in Lg, 1/4 in Thrd Lg, Knurled, Plain (215SS1024)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Plain (196028)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel (FC0169-SS)
- Raf Captive Panel Screws