Shop All Captive Panel Screws
Raf
Captive Panel Screw, #10-32 Thrd Sz, 7/8 in Lg, Stainless Steel
Mfr # 0448-SS
Zoro # G7497046
Sold in multiples of 80 for $231.20
$231.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 7/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 0448-SS
- Zoro # G7497046
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Captive Panel Screw, 3/8 HD x 7/8 x 10-32 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0468-188)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37200.043.0001)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Zinc Plated Finish (10202)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (50424)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0166-SS)
- ZORO SELECT Captive Panel Screw, 632X.210X.036 Thrd Sz, 0.21 in Lg, Black (196406)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0835-SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, 1/4 in Thrd Lg, Smooth, Passivated (606H)
- ZORO SELECT Captive Panel Screw, 1032X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196187)
- ZORO SELECT Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain (196071)
- Raf Captive Panel Screws