Shop All Captive Panel Screws
Raf
Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Stainless Steel
Mfr # 0166-SS
Zoro # G7492925
Sold in multiples of 40 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 15/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raf
- MFR # 0166-SS
- Zoro # G7492925
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 15/16 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Stainless Steel |
Item | Captive Panel Screw |
Description
Captive Panel Screw, 7/16HD x 15/16 x 10-32 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 1In, LCS, Zinc, PK500 (B08305.037.0100)
- STANLEY Heavy Duty Staples, T25, 18 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (TRA704SST)
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW14114)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC7088-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0825-SS)
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Black (195986)
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/4 in Lg, Plain Stainless Steel (FC0799-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (205SS1032)
- Raf Captive Panel Screws