Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 5 gal., White, Alkyd Solvent -Based
Mfr # 2408-05
Zoro # G8523995
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Alkyd Solvent
- Size 5 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage Approx. 90 ft. 2 / gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # 2408-05
- Zoro # G8523995
- UPC # 897713002052
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, White, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage Approx. 90 ft 2 / gal, Net Weight 18.9 L, Dry Time 30 min, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 378 g/L, Standards A-A-2886B Type II
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Paint, Clear, 11 oz (EHVP11500)
- KRYLON Paint Spry Gray Primer 12Oz (K05582007)
- RUST-OLEUM Interior Paint, Matte, Gray Chalked, 1 qt (285141)
- INSL-X BY BENJAMIN MOORE Insl-X Eggshell White Water-Based Acrylic Lead Encapsulating Coating 1 gal (EC3210099-01)
- RAE Traffic Zone Marking Paint, 5 Gal., Blue, Alkyd Solvent -Based (7033-05)
- RAE Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based (4928-05)
- RAE Traffic Zone Marking Paint, 5 gal., Red, Latex Acrylic -Based (4909-05)
- RAE Traffic Zone Marking Paint, 5 Gal., Handicap Blue, Alkyd Solvent -Based (3033-05)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Chlorinated Solvent -Based (7186-01)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (2408-01)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- Rae Striping & Marking Paint